Shop All Lab Mixing Accessories
Genie
Orbital Shaker, Analog, 120V, 60 Hz
Mfr # SI-M1500
Zoro # G7354466
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Beakers, Bottles, Flasks
- Speed Range 0 to 300 rpm
- Voltage 120
- Weight Capacity 6.6 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-M1500
- Zoro # G7354466
- UPC # 646492789643
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Width | 14" |
Overall Height | 14 in |
Overall Depth | 14 in |
Platform Width - Lab Equipment | 12 in |
Overall Width | 14 in |
Height | 3-1/2" |
Platform Length - Lab Equipment | 12 in |
Depth | 14" |
Length | 14" |
Platform Width | 12 in |
Platform Length | 12 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 6.61 lb, Speed Range 0 to 300 rpm, Capacity - Lab Equipment 4 x 250 mL, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 14 in, Overall Height 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Large Ampule Tube Attachment (SI-0511)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- Genie Lab Mixing & Blending