Shop All Lab Mixing Accessories
Genie
Orbital Shaker, Analog, 120V, 60 Hz, 0.50A
Mfr # SI-M100
Zoro # G7354457
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Blotting Trays, Microplates, Petri Dishes, T-Flasks
- Speed Range 0 to 100 rpm
- Voltage 120
- Range Ambient 15 Degrees to 38 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-M100
- Zoro # G7354457
- UPC # 646492789575
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Depth | 14 in |
Overall Width | 14 in |
Height | 3-1/2" |
Platform Width - Lab Equipment | 11.4 in |
Platform Length - Lab Equipment | 11.4 in |
Width | 14" |
Depth | 14" |
Length | 14" |
Overall Height | 14 in |
Platform Width | 11 3/8 in |
Platform Length | 11 3/8 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 11.4 in, Platform Width - Lab Equipment 11.4 in, Load Capacity 6.61 lb, Speed Range 0 to 100 rpm, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 14 in, Overall Height 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- CAFRAMO Pitched Blade Propellor (A531)
- Genie Lab Mixing & Blending