Shop All Lab Mixing Accessories
Genie
Orbital Shaker, 120V, 60 Hz, 0.50A
Mfr # SI-M1700
Zoro # G7276547
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Beakers, Flasks, Flat Bottom Bottles, Flat Bottom Containers
- Speed Range 0 to 300 rpm
- Voltage 120
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-M1700
- Zoro # G7276547
- UPC # 647603932811
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Height | 14 in |
Overall Width | 14 in |
Platform Length - Lab Equipment | 12 in |
Overall Depth | 14 in |
Platform Width - Lab Equipment | 12 in |
Width | 14" |
Height | 3-1/2" |
Depth | 14" |
Length | 14" |
Platform Width | 12 1/2 in |
Platform Length | 12 1/2 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 6.61 lb, Speed Range 0 to 300 rpm, Capacity - Lab Equipment 4 x 2 L, 6 x 250 mL, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 14 in, Overall Height 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Recessed Platform (504-0039-00)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- CAFRAMO Stirrer Clamp (A120)
- Genie Lab Mixing Accessories