Shop All Lab Clamps & Straps
Genie
Non Slip Tray, Plastic
Mfr # SI-M150
Zoro # G9188560
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. SI-M100, SI-M101, SI-M102, SI-M103, SI-M104
- Accessory Type Non Slip Tray
- Overall Length 12 1/2 in
- Product Type Stacking Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-M150
- Zoro # G9188560
- UPC # 647603932880
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Length | 12 1/2 in |
Overall Width | 12 1/2 in |
Details
Material | Plastic |
For Use With | Mfr. No. SI-M100, SI-M101, SI-M102, SI-M103, SI-M104 |
Item | Non Slip Tray |
Accessory Type | Non Slip Tray |
Product Type | Stacking Tray |
Description
Non Slip Tray,For Use With Mfr. No. SI-M100, SI-M101, SI-M102, SI-M103, SI-M104,Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- OHAUS Clamp, Nickel Plated Zinc, 8.27" L (CLS-THMEXZ)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-HOOKCS)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- Genie Lab Clamps & Straps