Shop All Lab Mixing Accessories
Genie
Non-Skid Tray for Enviro-Genie
Mfr # 0A-1200-001
Zoro # G4785356
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With SI-1200, SI-1201, SI-1400, SI-1401
- Manufacturers Warranty Length 30 day
- Overall Width 8 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 0A-1200-001
- Zoro # G4785356
- UPC # 646492789254
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Width | 8 in |
Overall Length | 12 in |
Details
Item | Non-Skid Tray |
Material | Metal |
For Use With | SI-1200, SI-1201, SI-1400, SI-1401 |
Includes | Enviro-Genie, Incubator-Genie |
AccessoryType | Non-Skid Tray for Enviro-Genie |
Product Type | Non-Skid Tray |
Description
Non-Skid Tray, For Use With SI-1200, SI-1201, SI-1400, SI-1401, Material Metal, Includes Enviro-Genie, Incubator-Genie, Manufacturers Warranty Length 30 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- CAFRAMO Shaft (A723)
- Genie Lab Mixing Accessories