Shop All Lab Mixing Accessories
Genie
MultiMagStir Genie Magnetic Stirrer, 120V
Mfr # SI-3000
Zoro # G8246576
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/Polycarbonate
- Plate Shape Rectangular
- Plate Length 12 3/4 in
- Plate Width 12 3/4 in
- Plate Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-3000
- Zoro # G8246576
- UPC # 646492787922
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 3/4 in |
Plate Width | 12 3/4 in |
Overall Height | 1 7/8 in |
Overall Length | 14 3/4 in |
Manufacturers Warranty Length | 2 years |
Overall Width | 12 3/4 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 3/4 in, Plate Width 12 3/4 in, Plate Material Plastic, Load Capacity - Metric 4 L, Speed Range 10 to 1200 rpm, Number of Stirring Positions 4, Voltage 120/100V, Display Digital, Amps 0.3 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 4 Degrees to 45 Degrees C, Overall Height 1 7/8 in, Overall Length 14 3/4 in, Overall Width 12 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.05 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- Genie Lab Mixing & Blending