Shop All Lab Mixing Accessories
Genie
Multi-Tube Rack, PK2
Mfr # SI-M020
Zoro # G4785444
product price: $219.99
/pk 2, $110.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-M236, SI-M246
- Manufacturers Warranty Length 30 day
- AccessoryType Multi-Tube Rack,PK2
- Autoclavable No
- Tube Size 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-M020
- Zoro # G4785444
- UPC # 646492789315
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Tube Size | 29 mm |
Details
Item | Tube Rack |
For Use With | SI-M236, SI-M246 |
AccessoryType | Multi-Tube Rack,PK2 |
Autoclavable | No |
Total Holding Capacity | (24) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, For Use With SI-M236, SI-M246, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #9 1/2, PK 9 (RST9A-S)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- PLEWS-EDELMANN Plastic Funnel - 8oz (75-060)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Adhering Mat, Blue (SI-1617)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- Genie Lab Mixing Accessories