Shop All Lab Mixing Accessories
Genie
Microplate Adaptor Applied Biosystems
Mfr # SI-0513
Zoro # G4788515
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- Includes Rubber Bands
- AccessoryType Microplate Adaptor Applied Biosystems
- Product Type Microplate Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-0513
- Zoro # G4788515
- UPC # 646492787267
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Microplate Adapter |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
Includes | Rubber Bands |
AccessoryType | Microplate Adaptor Applied Biosystems |
Product Type | Microplate Adapter |
Description
Microplate Adapter, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes Rubber Bands, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Rack, PK960 (151154R-96)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- Genie Lab Mixing & Blending