Shop All Equipment Lifts
Genie
Material Lift, Manual, 650 lb.
Mfr # SLC-12
Zoro # G9883404
product price: $2,587.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,587.99
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 63 in
- Overall Width 66 in
- Color Silver
- Load Capacity 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SLC-12
- Zoro # G9883404
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 86 in |
Overall Length | 63 in |
Overall Width | 66 in |
Platform Length | 27 in |
Height Stowed | 86 in |
Lifting Height Forks Up | 155" |
Lifting Height Min. | 6 in |
Lifting Height Max. | 155 in |
Fork Length | 25 in |
Rear Wheel Dia. | 5 in |
Base Legs Outside Dia. | 31-1/2" |
Manufacturers Warranty Length | 1 yr |
Front Wheel Dia. | 4 in |
Fork Width | 2 1/2 in |
Lifting Height Forks Down | 134 in |
Width Between Forks | 19 1/2 in |
Width Across Forks | 23 1/2 in |
Overall LxWxH | 63 in x 66 in x 11 ft 2 in |
Stowed Width | 66 in |
Overall Height with Forks Raised | 12 ft. 11 in |
Stowed Length | 63 in |
Overall Height with Forks Lowered | 11 ft. 2 in |
Minimum Lifting Height | 6 in |
Caster Wheel Width | 1 1/4 in |
Stowed Height | 86 in |
Base Outside Width | 31 1/2 in |
Lifting Height per Pump | 7/8 in |
Handle Height | 47 in |
Platform Width | 23 in |
Base Inside Width | 23 1/2 in |
Maximum Lifting Height | 12 ft 11 in |
Caster Wheel Dia. | 4 in, 5 in |
Description
Heavy-Duty Manual Material Lift for Contractors, Load Capacity 650 lb, Platform Length 27 in, Platform Width 23 in, Maximum Lifting Height 12 ft 11 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 25 in, Fork Width 2 1/2 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 11 ft. 2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 4400 lb. Load Limit (8504655)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x (HTL-3660-DD-4-95)
- NSS WHEEL - GUIDE WHEEL 2 in. (3096741)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- Genie Equipment Lifts