Shop All Lifting Truck Parts
Genie
Man Lowering Valve Assembly, S Series
Mfr # 40571GT
Zoro # G1907136
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.35
- Overall Width 1.75
- Color Black/Red
- For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 40571GT
- Zoro # G1907136
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 1.35 |
Overall Width | 1.75 |
Depth | 4.7 |
Details
Color | Black/Red |
Item | Man Lowering Valve Assembly, S Series |
For Use With Mfr. Model Number | GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W |
Fits Brand | Genie |
For Use With | Genie Lift |
Includes | Manual Lowering Valve Assembly |
Weight | 0.53 |
Description
Man Lowering Valve Assembly, S Series, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- ERICKSON Bag Assortment of Bungey 13", 18", 24", 30", 36" Standard Bungey (06619)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Gen5 Control Box Plate (100840GT)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP2300-LW - Fits Crown Model # WP 2300 (GWK-WP2300-LW**)
- Genie Lifting Trucks