Shop All Lab Mixing Accessories
Genie
Magnetic Bag Mounting Strips, PK16
Mfr # SI-1126
Zoro # G4785252
product price: $56.19
/pk 16, $3.51/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
- Manufacturers Warranty Length 30 day
- AccessoryType Stainless steel Bag Mounting Strips
- Product Type Magnetic Bag Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1126
- Zoro # G4785252
- UPC # 646492789100
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Mounting Strips |
Material | Stainless Steel |
For Use With | SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201 |
AccessoryType | Stainless steel Bag Mounting Strips |
Product Type | Magnetic Bag Strip |
Hold Capacity | Bag Mounting Strips for GENIE Magnetic Platforms |
Description
Mounting Strips, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Stainless Steel, Includes Not Applicable, Manufacturers Warranty Length 30 day, Package Quantity 16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- GLAS-COL Fabric Mantle (100A O402)
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant Low, 60 mL (SA1555-B)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- Genie Lab Mixing & Blending