Shop All Forklift Accessories
This Product is Discontinued
Genie
Load Lifter Pneumatic Tire (Discontinued)
Mfr # 35909GT
Zoro # G8277403
This Product is Discontinued
Key Features
- Overall Height 8 in
- Overall Length 8 13/16 in
- Overall Width 2 13/16 in
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 35909GT
- Zoro # G8277403
- Country of Origin Multiple
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 8 13/16 in |
Overall Width | 2 13/16 in |
Axle-Mounted Wheel Dia. | 8 in |
Details
Material | Rubber |
Color | Black |
Load Capacity | 200 lb |
Item | Replacement Wheel for Genie Manual Hand-Truck-Style Platform Lifts |
For Use With | Mfr. No. LL-5.5 |
Axle-Mounted Wheel Bearings | Ball Bearing |
Axle-Mounted Wheel/Tread Material | Rubber |
Compatible Mfr. Model Number | Mfr. No. LL-5.5 |
Non-Marking Axle-Mounted Wheels | No |
Axle-Mounted Wheel Type | Pneumatic |
Description
Replacement Wheel for Genie Manual Hand-Truck-Style Platform Lifts, Load Capacity 200 lb, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Non-Marking Axle-Mounted Wheels No, Color Black, Axle-Mounted Wheel Bearings Ball Bearing, Compatible Mfr. Model Number Mfr. No. LL-5.5, Overall Height 8 in, Overall Length 8 13/16 in, Overall Width 2 13/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.