Shop All Forklift Accessories
Genie
Lift Boom, Steel
Mfr # 32567-SGT
Zoro # G8208602
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 14 3/4 in
- Overall Length 42 in
- Overall Width 7 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 32567-SGT
- Zoro # G8208602
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 14 3/4 in |
Overall Length | 42 in |
Overall Width | 7 in |
Overall LxWxH | 42 in x 7 in x 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Blue |
Item | Lift Boom |
Assembled | Yes |
For Use With | Manually Operated Lift |
Weight | 41 lb |
Finish | Powder Coated |
Compatible with Product Type | Manually Operated Lift |
Accessory Type | Lift Boom |
Description
Lift Boom
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- VESTIL Fork Blade Protector Polyethylne, 4x36, PR (F4-36)
- EKKO Main Contactor, For Use With EK20R (EK20R / EK203.67.0)
- GLOBAL INDUSTRIAL Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity (988931)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Light Bump-Release Gray (7555BR)
- Genie Lifting Trucks