Shop All Forklift Accessories
Genie
Lift Boom, 20 In. L, Steel
Mfr # 37086GT
Zoro # G8354105
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/2 in
- Overall Length 20 in
- Overall Width 13 1/2 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 37086GT
- Zoro # G8354105
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 20 in |
Overall Width | 13 1/2 in |
Overall LxWxH | 20 in x 13 1/2 in x 7 1/2 in |
Details
Material | Steel |
Color | Blue |
Item | Lift Boom |
Assembled | Yes |
For Use With | Manually Operated Genie Lift |
Weight | 11 lb |
Compatible Mfr. Model Number | Mfr. No GL-4, GL-8, GL-10, GL-12 |
Finish | Powder Coated |
Accessory Type | Lift Boom |
Description
Lift Boom
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- ANCRA CARGO 2-INCH BY 27-FOOT J-HOOK RATCHET STRAP (556-WHK)
- R.W. ROGERS CO Value Shopper Handicap Cart, Silver (RWR-AMG-440300-SLVR)
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Light Bump-Release Gray (10055BR)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- ABRAMS Line Shape Fork Lift Safety Light - Blue (FSL-BL)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- GLOBAL INDUSTRIAL LED Forklift Safety Warning Light With Arc Beam Pattern (989033)
- Genie Lifting Trucks