Shop All Lab Mixing Accessories
Genie
Large Ampule Tube Attachment
Mfr # SI-0511
Zoro # G4788332
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- Product Type Tube Attachment
- Overall Diameter 3/4 in
- Hold Capacity Large Ampule/Tube Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-0511
- Zoro # G4788332
- UPC # 646492787069
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Diameter | 3/4 in |
Details
Item | Mixer Attachment |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
Product Type | Tube Attachment |
Hold Capacity | Large Ampule/Tube Attachment |
Description
Mixer Attachment, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermocouple Mounting Panel, Vertical, S (18527-42)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Recessed Platform (504-0039-00)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- Genie Lab Mixing Accessories