Shop All Lab Mixing Accessories
Genie
Kit for PCR Plates for MicroPlate
Mfr # 0K-0400-901
Zoro # G4785374
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0400, SI-0400A, SI-0401, SI-0401A, SI-4000, SI-4000A, SI-4001, SI-4001A
- Manufacturers Warranty Length 30 day
- Overall Length 6 1/2 in, 13 1/4 in
- Overall Width 6 1/2 in, 9 3/8 in
- AccessoryType Microplate Genie Bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 0K-0400-901
- Zoro # G4785374
- UPC # 646492789292
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Length | 6 1/2 in, 13 1/4 in |
Overall Width | 6 1/2 in, 9 3/8 in |
Details
Item | Microplate Genie Bumpers |
For Use With | SI-0400, SI-0400A, SI-0401, SI-0401A, SI-4000, SI-4000A, SI-4001, SI-4001A |
AccessoryType | Microplate Genie Bumpers |
Product Type | PCR Plates Kit |
Hold Capacity | Bumpers for SI-0400A, SI-4100 |
Description
Microplate Genie Bumpers, For Use With SI-0400, SI-0400A, SI-0401, SI-0401A, SI-4000, SI-4000A, SI-4001, SI-4001A, Material Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- Genie Lab Mixing & Blending