Shop All Lifting Truck Parts
Genie
Key Switch Kit, 2-Position
Mfr # 124642GT
Zoro # G1906871
original price:
$96.99
4% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
- Overall Width 6
- Color Black
- For Use With Mfr. Model Number AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 124642GT
- Zoro # G1906871
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 8.5 |
Overall Width | 6 |
Depth | 1 |
Details
Color | Black |
Item | 2 Position Key Switch Kit, A/IWP/DPL |
For Use With Mfr. Model Number | AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC |
Fits Brand | Genie |
For Use With | Genie Lift |
Includes | 2 POSITION SWITCH (ZA2 TO ZB5)Ă‚Â |
Weight | 0.22 |
Description
2 Position Key Switch Kit, A/IWP/DPL, For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Push Button, Red, Mushroom Head (66812GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- DAYTON Upper Hook, Load Capacity 2000lb (493W16)
- Genie Lifting Trucks