Shop All Equipment Lifts
Genie
Invertible Fork Straddle Lift, Load Cap. 350 lb.
Mfr # GL-12 STR
Zoro # G2137558
product price: $2,080.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,080.99
Free 30-Day Returns
Key Features
- Overall Height 91 in
- Overall Length 43 in
- Overall Width 43 1/2 in
- Color Blue
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # GL-12 STR
- Zoro # G2137558
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 91 in |
Overall Length | 43 in |
Overall Width | 43 1/2 in |
Lifting Height Forks Down | 144 in |
Fork Width | 3 1/2 in |
Lifting Height Max. | 165 1/2 in |
Lifting Height Forks Up | 165-1/2" |
Front Caster Dia. | 2 in |
Min. Height Forks Down | 3-1/2" |
Manufacturers Warranty Length | 1 yr |
Rear Wheel Dia. | 8 in |
Front Wheel Dia. | 2 in |
Lifting Height Min. | 3 1/2 in |
Fork Length | 22 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall LxWxH | 43 in x 43 1/2 in x 144 in |
Width Between Forks | 25 1/2 in |
Maximum Lifting Height | 13 ft 9 in |
Lifting Height Range | 3 1/2 in to 13 ft 9 in |
Base Outside Width | 43 1/2 in |
Base Inside Width | 36 in |
Handle Height | 37 in |
Overall Height with Forks Lowered | 144 in |
Minimum Lifting Height | 3 1/2 in |
Caster Wheel Dia. | 2 in |
Width Across Forks | 27 in |
Caster Wheel Width | 1 1/2 in |
Overall Height with Forks Raised | 165 1/2 in |
Description
Manual, Base Type Fixed Straddle, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 350 lb, Fork Length 22 1/2 in, Fork Width 3 1/2 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 13 ft 9 in, Lifting Height Range 3 1/2 in to 13 ft 9 in, Overall Length 43 in, Overall Width 43 1/2 in, Overall Height with Forks Lowered 144 in, Overall Height with Forks Raised 165 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 660lbs Cap., 15-3/4'' Roll Dia., 59'' Lift Height (PAKMLE0415)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- Genie Equipment Lifts