Shop All Lab Mixing Accessories
Genie
Incubator-Genie Shaking Incubator, 120V
Mfr # SI-1400
Zoro # G8456664
product price: $3,705.99
/ea
Free Shipping & Returns
$3,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Chamber Height 10.25 in
- Overall Length 14.25 inches
- Temp. Range (C) 28 Degrees to 75 Degrees C
- Capacity (Cu.-Ft.) 0.86 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1400
- Zoro # G8456664
- UPC # 646492787663
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Chamber Height | 10.25 in |
Overall Length | 14.25 inches |
Overall Depth | 15 3/4 in |
Chamber Depth | 10 in |
Chamber Width | 14.25 in |
Overall Width | 22 in |
Overall Height | 14 1/2 in |
Manufacturers Warranty Length | 2 yr. |
Description
Load Capacity Not Applicable, Number of Platforms 1, Hazardous Location No, Amps 5 A, Voltage 120V, Overall Depth 15 3/4 in, Overall Height 14 1/2 in, Overall Width 22 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- TCI AMERICAS Phosphomolybdic Acid, 100g (P1910-100G)
- PRO-LAB Test Kit Mold (MO 109)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Small Ampule Tube Attachment (SI-0570)
- BRANSON Replacement Flat Tip (101-148-013)
- Genie Lab Mixing & Blending