Shop All Lab Mixing Accessories
Genie
Genie Oribital Shaker with Adhering Mat
Mfr # SI-1700
Zoro # G7889332
Free Shipping & Returns
$2,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Beakers, Bottles, Flasks
- Speed Range 10 to 300 rpm
- Voltage 120
- Features Orbit Reversing, Programmable Acceleration/Deceleration Rates, Programmable Reversing Time, Programmable Time, Stepper Motor, Time Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-1700
- Zoro # G7889332
- UPC # 646492788820
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 20 in |
Width | 23" |
Platform Length - Lab Equipment | 18 in |
Platform Width - Lab Equipment | 18 in |
Overall Depth | 23 in |
Overall Height | 7 in |
Length | 20" |
Height | 7" |
Platform Length | 18 in |
Platform Width | 18 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 18 in, Load Capacity 26.01 lb, Speed Range 10 to 300 rpm, Capacity - Lab Equipment 36 x 100 mL, 5 x 2 L, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 2 A, Hz 60, Voltage 120, Overall Depth 23 in, Overall Height 7 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Large Ampule Tube Attachment (SI-0511)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- Genie Lab Mixing & Blending