Shop All Forklift Accessories
Genie
Genie Lift Ladder Option, Aluminum
Mfr # 37249-SGT
Zoro # G8334654
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/2 in
- Overall Length 55 in
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 37249-SGT
- Zoro # G8334654
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 8 1/2 in |
Overall Length | 55 in |
Overall Width | 17 1/2 in |
Overall LxWxH | 55 in x 17 1/2 in x 8 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 250 lb |
Item | Ladder Attachment |
Assembled | Yes |
For Use With | Mfr. No. GL-4 STD, GL-4 STR, GL-8 STD and GL-8 STR |
Weight | 20 lb |
Compatible Mfr. Model Number | Mfr. No. GL-4 STD, GL-4 STR, GL-8 STD and GL-8 STR |
Accessory Type | Ladder Attachment |
Description
Ladder Attachment, Load Capacity 250 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, SS (2TAN4)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- CALDWELL Telescoping Forklift Boom, 4000 Lb (FB-40)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- AFTERMARKET 246308 Forklift Radiator HysterYale 18 78 x 11 58 x 3 18 (246308-NOR)
- GLOBAL EQUIPMENT Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap. (DG003)
- AFTERMARKET Industrial Seat WSuspension Fits ForkliftsSkidsteers Fits Case IH Fits JD HIS (HIS360)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- Genie Forklifts & Attachments