Shop All Sliding Track & Hangers
Genie
Genie 5007863 QuietLift 550 0.5 HP Belt Drive Garage Door Opener
Mfr # 5007863
Zoro # G904032258
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 5007863
- Zoro # G904032258
- UPC # 50049020491
- Country of Origin Unknown
- Category Sliding Track & Hangers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Horsepower: 1/2 hp Opener Type: Belt Drive
- Safety Sensor: Yes
- Lights: No
- Number of Remote Controls Included: 2
- WiFi Compatible: Yes
- Manual Release Handle: Yes
- Wireless Keypad: No
- Wall Control Panel: Yes
- Illuminated Wall Control: Yes Lightbulbs not included
- Country of Origin: Mexico
- Weight: 26.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2Pk 1-1/8 Ab Screw Ring (122214)
- SCHLAGE Rekey Bottom Pin #4 (34-304)
- ZORO SELECT 2 in W x 6 in H zinc plated Tee Hinge (4PB45)
- DELTANA Mail Slot 13-1/8" With Interior Flap Bright Brass (MS212U3)
- GENIE 0.75 HP Belt Drive Garage Door Opener (GE6926)
- GENIE QuietLift 550 0.5 HP Belt Drive Garage Door Opener (GE5912)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose / Polished Chrom (KWS-730PSK-SQT-26)
- PRIME-LINE Guide Drawr Trak #22486 (22486)
- PEMKO 280C-SWTKIT/6 6' Side Wall Track Kit Clear Anodized Aluminum (280C-SWTKIT/6)
- PRIME-LINE Patio Deadbolt Lock (U 11037)
- Genie Sliding Track & Hangers