Shop All Garage Door Opener Accessories
Genie
Genie 146084 3-4HP Garage Door Opener Chain Drive Wall Unit
Mfr # 146084
Zoro # G504043012
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 146084
- Zoro # G504043012
- UPC # 50049018702
- Country of Origin United States
- Category Garage Door Opener Accessories
Description
Features
- Dc motor is a lighter weight providing quiet, smooth operation & soft start & soft stop
- Smart Set Programming makes set up fast & easy & provides precise door travel control
- Commercial grade chain drive system is durable & provides a longer, more reliable life
- Automatically seek either the 315 or 390 MHz frequency produced by a remote, helping to ensure the opener will respond regardless of nearby frequency interference
- GenieSense Monitoring Diagnostic Technology delivers the power needed at every movement of the garage door & continuously monitors the operation of the door, stopping operation when significant changes occur
- GenieSense minimizes noise, wear & tear on the door & improves overall safety
- Comprehensive Safe-T-Beam system meets or exceeds all UL, state, federal & CSA regulations & incorporates an auto reversing system & diagnostics
- Genie Intellicode technology prevents unauthorized persons from opening garage door by automatically changing the access code every time it's used
- Operates 7-ft doors or 8-ft doors with extension kit
- Material: PVC
- End Style: Belled
- Size: 2" x 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Brass (2284BV)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- GENIE Steel Rail Extension Kit (39026R)
- GENIE Universal Wall Button (37644R)
- GENIE RAIL EXTENSION KIT (39026R)
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- PEDESTAL PRO Entry Pedestal, 48"H, Handicaped (ADA-Stainless-Bollard-48x5RxS)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- Genie Garage Door Opener Accessories