Shop All Platform Lifts
Genie
General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control
Mfr # SLA-20 STD
Zoro # G2137506
product price: $5,305.99
/ea
Free Shipping & Returns
$5,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 78 1/2 in
- Overall Length 82 in
- Overall Width 31 1/2 in
- Color Blue, Silver
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SLA-20 STD
- Zoro # G2137506
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 78 1/2 in |
Overall Length | 82 in |
Overall Width | 31 1/2 in |
Platform Length | 27 in |
Fork Length | 27 in |
Base Legs Outside Dia. | 31-1/2" |
Lifting Height Forks Down | 234 in |
Lifting Height Min. | 6 in |
Front Wheel Dia. | 4 in |
Lifting Height Forks Up | 254-1/2" |
Lifting Height Max. | 254 1/2 in |
Fork Width | 3 in |
Rear Wheel Dia. | 5 in |
Height Stowed | 78 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall LxWxH | 82 in x 31 1/2 in x 19 ft 6 in |
Width Across Forks | 23 1/2 in |
Minimum Lifting Height | 6 in |
Lifting Height per Pump | 7/8 in |
Caster Wheel Dia. | 4 in, 5 in |
Caster Wheel Width | 1 1/4 in |
Overall Height with Forks Lowered | 19 ft. 6 in |
Overall Height with Forks Raised | 21 ft. 2 in |
Handle Height | 47 in |
Base Outside Width | 31 1/2 in |
Base Inside Width | 23 1/2 in |
Stowed Width | 31 1/2 in |
Stowed Height | 78 1/2 in |
Width Between Forks | 19 1/2 in |
Stowed Length | 29 in |
Maximum Lifting Height | 21 ft 8 in |
Description
General Purpose Manual Material Lift, Load Capacity 800 lb, Platform Length 27 in, Maximum Lifting Height 21 ft 8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 27 in, Fork Width 3 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 19 ft. 6 in, Overall Height with Forks Raised 21 ft. 2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (2VKK7)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 2800 lb (38EEX3)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- US CARGO CONTROL 4" x 27' Winch Strap with Flat Hook & Defender, 427FH (427FH)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- Genie Platform Lifts