Shop All Platform Lifts
Genie
General Purpose Manual Material Lift, 1,000 lb Load Capacity, Hand Winch Lift Control
Mfr # SLA-10 STR
Zoro # G2137530
product price: $3,074.99
/ea
Free Shipping & Returns
$3,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 78 1/2 in
- Overall Length 59 1/2 in
- Overall Width 58 in
- Color Blue, Silver
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SLA-10 STR
- Zoro # G2137530
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 78 1/2 in |
Overall Length | 59 1/2 in |
Overall Width | 58 in |
Platform Length | 27 in |
Height Stowed | 78 1/2 in |
Lifting Height Max. | 137 1/2 in |
Front Wheel Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Lifting Height Min. | 6 in |
Rear Wheel Dia. | 5 in |
Lifting Height Forks Up | 137-1/2" |
Lifting Height Forks Down | 117 in |
Fork Width | 3 in |
Fork Length | 25 in |
Caster Wheel Width | 1 1/4 in |
Base Outside Width | 31 1/2 in to 58 in |
Handle Height | 47 in |
Stowed Width | 31 1/2 in |
Width Between Forks | 19 1/2 in |
Overall LxWxH | 59 1/2 in x 58 in x 9 ft 9 in |
Overall Height with Forks Raised | 11 ft. 5 in |
Stowed Length | 31 in |
Width Across Forks | 23 1/2 in |
Stowed Height | 78 1/2 in |
Overall Height with Forks Lowered | 9 ft. 9 in |
Caster Wheel Dia. | 4 in, 5 in |
Base Inside Width | 23 1/2 in to 51 in |
Maximum Lifting Height | 16 ft 4 in |
Minimum Lifting Height | 6 in |
Lifting Height per Pump | 7/8 in |
Description
General Purpose Manual Material Lift, Load Capacity 1,000 lb, Platform Length 27 in, Maximum Lifting Height 16 ft 4 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 25 in, Fork Width 3 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Adjustable, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 9 ft. 9 in, Overall Height with Forks Raised 11 ft. 5 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- DAYTON Hand Chain Hoist (GGS_57104)
- BUDGIT HOISTS Bh1850 Limit Switch (22716301)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- EKKO Battery, For Use With EB12E-138 (EB12E-138 / DC100AH-12V)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT5)
- PAKE HANDLING TOOLS Powered Lift Truck, 440 lb. Cap, 3.15'' to 88.6'' Lift Height (PAKWP09)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- Genie Lifting Trucks