Shop All Lifting Truck Parts
Genie
Gen5 Control Box Plate
Mfr # 100840GT
Zoro # G1906941
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- For Use With Genie Lift
- For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
- Fits Brand Genie
- Weight 6.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 100840GT
- Zoro # G1906941
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Various |
Item | Gen5 Control Box Plate |
For Use With | Genie Lift |
For Use With Mfr. Model Number | GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W |
For Use With Grainger Item Number | 38R218, 38R219, 38R220, 38R221, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246 |
Fits Brand | Genie |
Weight | 6.1 lbs |
Application | Platform Control Box |
Description
Gen5 Control Box Plate, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-A-SG)
- Genie Lifting Trucks