Shop All Forklift Accessories
Genie
Fork Extension Pin, Steel, 1/2 in. dia
Mfr # 80679GT
Zoro # G2616078
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.6
- Overall Width 1.1
- Material Steel
- Color Gray
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 80679GT
- Zoro # G2616078
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Length | 3.6 |
Overall Width | 1.1 |
Height | 1/2 in |
Diameter | 1/2 in |
Width | 2 3/4 in |
Compatible Fork Height | 1/2 in |
Compatible Fork Width - Maximum | 2 3/4 in |
Details
Material | Steel |
Color | Gray |
Item | Fork Extension Pin |
For Use With | Mfr. No. 33366-S |
Includes | Pin |
Weight | 0.2 |
Accessory Type | Fork Extension Pin |
Description
Fork Extension Pin, Material Steel, Compatible Fork Height 1/2 in, Compatible Fork Width - Maximum 2 3/4 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1075-CP)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- THE EQUIPMENT LOCK COMPANY Cushion Tire Lift Lock secures the forklift steer tire in the turned position (CTLL-C)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- Genie Forklifts & Attachments