Shop All Lifting Truck Parts
Genie
Footpad Service Kit
Mfr # 124163GT
Zoro # G1906899
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Fits Brand Genie
- For Use With Genie Lift
- For Use With Mfr. Model Number Super Tower
- Weight 4.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 124163GT
- Zoro # G1906899
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal |
Item | Footpad Service Kit |
Fits Brand | Genie |
For Use With | Genie Lift |
For Use With Grainger Item Number | 18F646, 18F647 |
For Use With Mfr. Model Number | Super Tower |
Weight | 4.75 lb |
Application | Footpad |
Description
Footpad Service Kit, For Use With Grainger Item Number 18F646, 18F647, For Use With Mfr. Model Number Super Tower, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Turntable Lazy Susan 4In (9547)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Gen5 Control Box Plate (100840GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- DAYTON Caster Kit (MH4ECW803G)
- Genie Lifting Truck Parts