Shop All Lifting Truck Parts
Genie
Footpad Kit, AWP
Mfr # 124793GT
Zoro # G1906865
original price:
$34.66
10% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Mfr. Model Number AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
- Fits Brand Genie
- For Use With Genie Lift
- Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 124793GT
- Zoro # G1906865
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal |
Item | Footpad Kit, AWP |
For Use With Mfr. Model Number | AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC |
Fits Brand | Genie |
For Use With | Genie Lift |
Weight | 1.3 lb |
Application | Footpad |
Description
Footpad Kit, AWP, For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-6PU-95)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Footpad Service Kit (124163GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Filter Element (60857GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Gen5 Control Box Plate (100840GT)
- Genie Lifting Trucks