Shop All Forklift Accessories
Genie
Flat Pallet Fork, 30 In. L, Aluminum
Mfr # 32566-SGT
Zoro # G8235096
Free Shipping & Returns
$1,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 30 in
- Overall Width 31 in
- Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 32566-SGT
- Zoro # G8235096
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Length | 30 in |
Overall Width | 31 in |
Fork Length | 30 in |
Fork Width | 2 1/2 in |
Overall LxWxH | 30 in x 16 in to 31 in x 7 in |
Details
Material | Aluminum |
Color | Blue |
Item | Flat Fork |
Assembled | Yes |
For Use With | SLA-10, SLA-15, SLA-5 |
Weight | 81 lb |
Features | Easily Lift Your Load Off of Flat Surfaces |
Finish | Powder Coated |
Compatible Mfr. Model Number | Mfr. No. SLA-5, SLA-10, SLA-15 |
Compatible with Product Type | Manually Operated Lift |
Accessory Type | Flat Fork |
Description
Flat Fork, Fork Length 30 in, Fork Width 2 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel, Swivel Caster, 3, PK4 (HD-HTSO6AS)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- VESTIL Bulk Bag Lifter (BBL-4)
- AFTERMARKET Industrial Seat WSuspension Fits ForkliftsSkidsteers Fits Case IH Fits JD HIS (HIS360)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Double Sided Tape (70-1130)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- Genie Forklift Accessories