Shop All Lifting Truck Parts
Genie
Filter Element
Mfr # 60857GT
Zoro # G1907011
original price:
$46.44
9% off
new price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.85
- Overall Width 3.6
- Color White/Black
- For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC
- For Use With Genie Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 60857GT
- Zoro # G1907011
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 8.85 |
Overall Width | 3.6 |
Depth | 3.4 |
Details
Color | White/Black |
Item | Filter Element |
For Use With Mfr. Model Number | GS 2669 DC, GS 3369 DC |
For Use With | Genie Lift |
Fits Brand | Genie |
Includes | Filter Assembly |
Weight | 0.6 |
Description
Filter Element, For Use With Grainger Item Number 38R225, 38R228, For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- VESTIL Steel Tensioner Tool (PKG-ST)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- Genie Lifting Truck Parts