Shop All Lifting Truck Parts
Genie
Filter Element, 10 Micron, Paper
Mfr # 44788GT
Zoro # G1907118
original price:
$39.55
11% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.6
- Overall Width 3.6
- Material Cellulose
- Color White
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 44788GT
- Zoro # G1907118
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 3.6 |
Overall Width | 3.6 |
Depth | 5.35 |
Details
Material | Cellulose |
Color | White |
Item | Filter Element, 10 Micron, Paper |
Fits Brand | Genie |
For Use With | Genie Lift |
For Use With Mfr. Model Number | GR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W |
Includes | Filter Element |
Weight | 1.06 |
Description
Filter Element, 10 Micron, Paper, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Relay Switch, 12V (603282)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x20ft., 3200lb (EEF2-901P)
- T-JAK Bundle of a T-JAK Cabinet Jack and a 1 foot extension (BTJ-104E1)
- DAYTON Load Roller Kit (MH4ECW607G)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE Cable Assembly, GL #10 (5271GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- DAYTON Brake (MH2MPT203G)
- Genie Lifting Truck Parts