Shop All Lifting Truck Parts
Genie
Estop Kit, A/IWP/DPL
Mfr # 124641GT
Zoro # G1906880
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Overall Width 8
- Color Black/Red
- For Use With Genie Lift
- For Use With Mfr. Model Number AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 124641GT
- Zoro # G1906880
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 10 |
Overall Width | 8 |
Depth | 0.1 |
Details
Color | Black/Red |
Item | Estop Kit, A/IWP/DPL |
For Use With | Genie Lift |
For Use With Mfr. Model Number | AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC |
Fits Brand | Genie |
Includes | Emergency Stop Replacment |
Weight | 1.76 |
Description
Estop Kit, A/IWP/DPL, For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- GENIE Filter Element (60857GT)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- Genie Lifting Trucks