Genie

Electric Scissor Lift, Yes Drive, 800 lb Load Capacity, 6 ft 8 in Max. Work Height (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Personnel Lifts

Key Features

  • Drive Yes
  • Power Source DC
  • Load Capacity 800 lb
  • Closed Height 6 ft 8 in
  • Max. Work Height 26 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Closed Height 6 ft 8 in
Max. Work Height 26 ft
Max. Drive Height 20 ft
Overall Width 32 in
Platform Width 32 in
Max. Platform Height 20 ft
Manufacturers Warranty Length 5 yr Structural, 1 yr Electrical, 3 yr Hydraulic, 1 yr O-Rings, Seals, Hoses, and Brakes
Overall Length 96 in
Tire Size 15 in
Stowed Height 80 in
Handrail Height 43 in
Overall Height 80"

Description

Electric Scissor Lift, Drive Yes, Power Source DC, Load Capacity 800 lb, Closed Height 6 ft 8 in, Max. Work Height 26 ft, Platform Extension 36 in, Overall Length 96 in, Overall Width 32 in, Platform Width 32 in, Max. Platform Height 20 ft, Handrail Height 43 in, Stowed Height 80 in, Casters No, Drive Wheel Yes, Max. Drive Height 20 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 15 in, Ground Clearance 3 1/2 in, Mast Steel Scissor Linkage, Batteries Included Yes

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products