Shop All Personnel Lifts
This Product is Discontinued
Genie
Electric Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 10 in Max. Work Height (Discontinued)
Mfr # GS-3232
Zoro # G1989948
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Yes
- Power Source DC
- Load Capacity 500 lb
- Closed Height 7 ft 10 in
- Max. Work Height 38 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # GS-3232
- Zoro # G1989948
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Closed Height | 7 ft 10 in |
Max. Work Height | 38 ft |
Max. Platform Height | 32 ft |
Handrail Height | 43 in |
Platform Width | 32 in |
Tire Size | 15 in |
Max. Drive Height | 22 ft |
Overall Length | 96 in |
Stowed Height | 94 in |
Manufacturers Warranty Length | 5 yr Structural, 1 yr Electrical, 3 yr Hydraulic, 1 yr O-Rings, Seals, Hoses, and Brakes |
Overall Width | 32 in |
Overall Height | 94" |
Description
Electric Scissor Lift, Drive Yes, Power Source DC, Load Capacity 500 lb, Closed Height 7 ft 10 in, Max. Work Height 38 ft, Platform Extension 36 in, Overall Length 96 in, Overall Width 32 in, Platform Width 32 in, Max. Platform Height 32 ft, Handrail Height 43 in, Stowed Height 94 in, Casters No, Drive Wheel Yes, Max. Drive Height 22 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 15 in, Ground Clearance 3 3/4 in, Mast Steel Scissor Linkage, Batteries Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.