Shop All Lab Mixers & Blenders
Genie
Disruptor Gnie Cel Disruptor, Homogenizer
Mfr # SI-D238
Zoro # G4788612
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material Stainless Steel
- Overall Width 7 1/2 in
- Includes Pop-Off Cup, Universal Microtube Holder
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-D238
- Zoro # G4788612
- UPC # 646492787380
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 4 3/4 in |
Details
Item | Digital Disruptor |
Voltage | 120V AC |
Material | Stainless Steel |
Includes | Pop-Off Cup, Universal Microtube Holder |
Standards | ETL/CE |
Product Type | Homogenizer |
Working Volume - Minimum | 18 mL |
Working Volume - Maximum | 24 mL |
Speed - Minimum | 3,000 RPM |
Speed - Maximum | 3,000 RPM |
Plug Style | Standard |
Speed Setting | Fixed |
Description
Voltage 120V AC, Material Stainless Steel, Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- Genie Lab Mixing & Blending