Shop All Lab Mixers & Blenders
Genie
Digital Vortex-Genie 2 Vortex Mixer, 120V
Mfr # SI-A236
Zoro # G4788305
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 500-3000 rpm
- Voltage 120
- Plug Style - Lab Equipment Standard
- Overall Length 4.8 inches
- Includes 3 in Platform, Flask, Multiple Tubes, Single Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # SI-A236
- Zoro # G4788305
- UPC # 646492786901
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 4.8 inches |
Manufacturers Warranty Length | 2 years |
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 4 3/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 500 to 3,000 rpm, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.65 A, Hz 60, Voltage 120, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- Genie Lab Mixers & Blenders