Shop All Lab Mixing Accessories
Genie
Digital QuadMag Genie Magnetic Stirrer
Mfr # SI-5236
Zoro # G8271627
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/Polycarbonate
- Plate Shape Rectangular
- Plate Length 12 in
- Plate Width 12 in
- Plate Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-5236
- Zoro # G8271627
- UPC # 646492788523
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 12 in |
Overall Length | 12 1/4 in |
Overall Height | 5 1/8 in |
Manufacturers Warranty Length | 2 years |
Overall Width | 12 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 in, Plate Width 12 in, Plate Material Plastic, Load Capacity - Metric 8 L, Speed Range 250 to 1300 rpm, Number of Stirring Positions 4, Voltage 120V, Display Digital, Amps 0.65 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 0 Degrees to 38 Degrees C, Overall Height 5 1/8 in, Overall Length 12 1/4 in, Overall Width 12 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 2.11 gal, Standards CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Diamond Crystal Model (CMSDMD)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- Genie Lab Mixing Accessories