Shop All Lab Mixing Accessories
Genie
Digi MegaMag Genie L Vol Mag Stirrer
Mfr # SI-3236
Zoro # G8329307
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/Polycarbonate
- Plate Shape Rectangular
- Plate Length 12 in
- Plate Width 12 in
- Plate Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-3236
- Zoro # G8329307
- UPC # 646492788387
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 12 in |
Overall Length | 12 1/4 in |
Overall Width | 12 in |
Overall Height | 5 1/8 in |
Manufacturers Warranty Length | 2 years |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 in, Plate Width 12 in, Plate Material Plastic, Load Capacity - Metric 38 L, Speed Range 250 to 1300 rpm, Number of Stirring Positions 1, Voltage 120V, Display Digital, Amps 0.65 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 0 Degrees to 38 Degrees C, Overall Height 5 1/8 in, Overall Length 12 1/4 in, Overall Width 12 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 10.03 gal, Standards CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- Genie Lab Mixing Accessories