Shop All Equipment Lifts
Genie
Counterbalanced Lift, Load Cap. 350 lb.
Mfr # GL-10 CWB
Zoro # G9947086
original price:
$2,295.00
5% off
new price: $2,173.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,173.99
Free 30-Day Returns
Key Features
- Overall Height 78 1/2 in
- Overall Length 28 1/2 in
- Overall Width 43 1/2 in
- Color Blue
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # GL-10 CWB
- Zoro # G9947086
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 78 1/2 in |
Overall Length | 28 1/2 in |
Overall Width | 43 1/2 in |
Lifting Height Min. | 3 1/2 in |
Fork Width | 3 in |
Min. Height Forks Down | 3-1/2" |
Lifting Height Forks Down | 118 1/2 in |
Lifting Height Max. | 140 in |
Rear Caster Dia. | 5 in |
Rear Wheel Dia. | 8 in |
Lifting Height Forks Up | 140" |
Manufacturers Warranty Length | 1 yr |
Front Caster Dia. | 2 in |
Fork Length | 22 1/2 in |
Front Wheel Dia. | 4 in |
Width Between Forks | 25 1/2 in |
Lifting Height Range | 3 1/2 in to 11 ft 8 in |
Overall Height with Forks Raised | 140 in |
Base Outside Width | 43 1/2 in |
Caster Wheel Dia. | 5 in |
Minimum Lifting Height | 3 1/2 in |
Overall Height with Forks Lowered | 118 1/2 in |
Overall LxWxH | 28 1/2 in x 43 1/2 in x 118 1/2 in |
Maximum Lifting Height | 11 ft 8 in |
Axle-Mounted Wheel Dia. | 4 in |
Handle Height | 37 in |
Width Across Forks | 27 in |
Base Inside Width | 36 in |
Caster Wheel Width | 2 in |
Description
Manual, Base Type Counterbalanced, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 350 lb, Fork Length 22 1/2 in, Fork Width 3 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 11 ft 8 in, Lifting Height Range 3 1/2 in to 11 ft 8 in, Overall Length 28 1/2 in, Overall Width 43 1/2 in, Overall Height with Forks Lowered 118 1/2 in, Overall Height with Forks Raised 140 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- PAKE HANDLING TOOLS Electric Roll Lifting Truck, 990lbs Cap., 19-3/5'' Roll Dia., 54-1/5'' Lift Height (PAKER4515)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- Genie Equipment Lifts