Shop All Lab Mixing Accessories
Genie
ClipPlates, Metal, forTube28-30mm, PK6
Mfr # SI-1122
Zoro # G4785216
product price: $139.99
/pk 6, $23.33/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
- Manufacturers Warranty Length 30 day
- AccessoryType Metal clip plate to accommodate up to 3 tubes with a diameter of 28-30mm.
- Hold Capacity (3) 28 to 30 mm Diameter Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1122
- Zoro # G4785216
- UPC # 646492789063
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Clip Plate |
Material | Metal |
For Use With | SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201 |
AccessoryType | Metal clip plate to accommodate up to 3 tubes with a diameter of 28-30mm. |
Hold Capacity | (3) 28 to 30 mm Diameter Tubes |
Product Type | Clip Plate |
Description
Clip Plate, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Metal, Includes Not Applicable, Manufacturers Warranty Length 30 day, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- IKA Viscometer (25008214)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- Genie Lab Mixing & Blending