Shop All Lifting Truck Parts
Genie
Charger, 48V/30A, AUTO AC X-LED
Mfr # 128375GT
Zoro # G1906856
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC
- For Use With Genie Lift
- Fits Brand Genie
- Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 128375GT
- Zoro # G1906856
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Various |
Item | Charger, 48V/30A, AUTO AC X-LED |
For Use With Mfr. Model Number | GS 2669 DC, GS 3369 DC |
For Use With | Genie Lift |
Fits Brand | Genie |
Weight | 20 lb |
Application | Charger |
Voltage | 48V |
Description
Charger, 48V/30A, AUTO AC X-LED, For Use With Grainger Item Number 38R225, 38R228, For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC316SS316)
- U-LINE Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black (GWK-1043-LW)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Filter Element (60857GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- Genie Lifting Truck Parts