Shop All Lifting Truck Parts
Genie
Charger, 12VDC, AWP/IWP
Mfr # 80990GT
Zoro # G1906978
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- For Use With Mfr. Model Number AWP-20S DC, AWP-25S DC, AWP-30S DC, AWP-36S DC, AWP-40S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
- For Use With Genie Lift
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 80990GT
- Zoro # G1906978
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Aluminum |
Color | Black |
Item | Charger, 12VDC, AWP/IWP |
For Use With Mfr. Model Number | AWP-20S DC, AWP-25S DC, AWP-30S DC, AWP-36S DC, AWP-40S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC |
For Use With | Genie Lift |
Fits Brand | Genie |
Weight | 4.3 lb |
Voltage | 15.3V |
Application | Charger |
Description
Charger, 12VDC, AWP/IWP, For Use With Grainger Item Number 38R203, 38R205, 38R207, 38R209, 38R211, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240, For Use With Mfr. Model Number AWP-20S DC, AWP-25S DC, AWP-30S DC, AWP-36S DC, AWP-40S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- PROGRIP CARGO CONTROL Stretch Lock, 40in L x 5/16in W, Blue, PK25 (689625)
- HARRINGTON Converter Assembly (E2D616PD350)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Pulley with Bearing (32469GT)
- DAYTON Chain Gear Kit (MH4ECW616G)
- Genie Lifting Trucks