Shop All Lifting Truck Parts
Genie
Caster
Mfr # 35571GT
Zoro # G1907179
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Overall Width 2
- For Use With Mfr. Model Number LL-5.5
- Includes Caster with mounting bracket
- For Use With Genie Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 35571GT
- Zoro # G1907179
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 5 |
Overall Width | 2 |
Depth | 3 |
Details
Item | Caster |
For Use With Mfr. Model Number | LL-5.5 |
Includes | Caster with mounting bracket |
For Use With | Genie Lift |
Fits Brand | Genie |
Weight | 1.06 |
Description
Caster, Includes Mounting Bracket, For Use With Grainger Item Number 18F640, For Use With Mfr. Model Number LL-5.5, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE Footpad Service Kit (124163GT)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- GENIE Pulley with Bearing (32469GT)
- GENIE Push Button, Red, Mushroom Head (66812GT)
- DAYTON Rear Locking Swivel Caster, 5 In (MH2MPU208G)
- Genie Lifting Truck Parts