Shop All Lifting Truck Parts
Genie
Cable Assembly, SL/ST25,813 in x 7/32 in.
Mfr # 32905GT
Zoro # G1907215
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.5
- Overall Width 1.75
- For Use With Mfr. Model Number SLA-25 STD, Super Tower
- For Use With Genie Lift
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 32905GT
- Zoro # G1907215
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 14.5 |
Overall Width | 1.75 |
Details
Item | Cable Assembly, SL/ST25, 813" x 7/32" |
For Use With Mfr. Model Number | SLA-25 STD, Super Tower |
For Use With | Genie Lift |
Fits Brand | Genie |
Includes | Cable |
Weight | 5.58 |
Description
Cable Assembly, SL/ST25, 813 In. x 7/32 In., For Use With Grainger Item Number 18F646, 18F647, 4YZ92, For Use With Mfr. Model Number SLA-25 STD, Super Tower, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- VESTIL SPREADER BEAM, 10K CAPACITY (SBM-BFB-100-10)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- GENIE Pulley with Bearing (32469GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- Genie Lifting Truck Parts