Shop All Lifting Truck Parts
Genie
Cable Assembly, SL/ST20,669 in x 7/32 in.
Mfr # 32904GT
Zoro # G1907221
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Overall Width 1.5
- For Use With Mfr. Model Number SLA-20 STD, Super Tower
- Fits Brand Genie
- For Use With Genie Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 32904GT
- Zoro # G1907221
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 13 |
Overall Width | 1.5 |
Details
Item | Cable Assembly, SL/ST20, 669" x 7/32" |
For Use With Mfr. Model Number | SLA-20 STD, Super Tower |
Fits Brand | Genie |
For Use With | Genie Lift |
Weight | 4.63 |
Includes | Cable |
Description
Cable Assembly, SL/ST20, 669 In. x 7/32 In., For Use With Grainger Item Number 18F646, 18F647, 4YZ91, For Use With Mfr. Model Number SLA-20 STD, Super Tower, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, UPC, 8022330 (8022330)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Steady Tone Alarm (39540GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- DAYTON Rear Locking Swivel Caster, 5 In (MH2MPU208G)
- Genie Lifting Trucks