Shop All Lifting Truck Parts
Genie
Cable Assembly, SL/ST, 756 in. x 3/16 in.
Mfr # 7251GT
Zoro # G1907276
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.35
- Overall Width 13.3
- For Use With Genie Lift
- For Use With Mfr. Model Number SLC-24
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 7251GT
- Zoro # G1907276
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 13.35 |
Overall Width | 13.3 |
Depth | 1.57 |
Details
Item | Cable Assembly, SL/ST, 756" x 3/16" |
For Use With | Genie Lift |
For Use With Mfr. Model Number | SLC-24 |
Fits Brand | Genie |
Includes | Cable |
Weight | 3.81 |
Description
Cable Assembly, SL/ST, 756 In. x 3/16 In., For Use With Grainger Item Number 3RAU1, For Use With Mfr. Model Number SLC-24, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Endless Loop Ratchet Strap, 1" x 15 Ft. (ELR1x15)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Wheel and Tire Assembly, LP, 15 in. (105454GT)
- Genie Lifting Truck Parts