Shop All Lifting Truck Parts
Genie
Cable Assembly, SL15,507 in. x 7/32 in.
Mfr # 32903GT
Zoro # G1907230
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15
- Overall Width 1
- For Use With Genie Lift
- For Use With Mfr. Model Number SLA-15 STD, SLA-15 STR
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 32903GT
- Zoro # G1907230
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 15 |
Overall Width | 1 |
Details
Item | Cable Assembly, SL15, 507" x 7/32" |
For Use With Grainger Item Number | 4YZ89, 4YZ90 |
For Use With | Genie Lift |
For Use With Mfr. Model Number | SLA-15 STD, SLA-15 STR |
Fits Brand | Genie |
Includes | Cable |
Weight | 3.57 |
Description
Cable Assembly, SL15, 507 In. x 7/32 In., For Use With Grainger Item Number 4YZ89, 4YZ90, For Use With Mfr. Model Number SLA-15 STD, SLA-15 STR, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. (2MJN6)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 10' ft.) (GUT-100)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Filter Element (60857GT)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- Genie Lifting Trucks