Shop All Lifting Truck Parts
Genie
Cable Assembly, M5
Mfr # 6443GT
Zoro # G1907300
original price:
$127.00
9% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14
- Overall Width 0.3
- Material Cable
- For Use With Mfr. Model Number SLA-5 STD, SLA-5 STR
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 6443GT
- Zoro # G1907300
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 14 |
Overall Width | 0.3 |
Details
Material | Cable |
Item | Cable Assembly, M5 |
For Use With Mfr. Model Number | SLA-5 STD, SLA-5 STR |
Fits Brand | Genie |
For Use With | Genie Lift |
Weight | 1.65 |
Includes | Cable |
Application | Cable Assy |
Description
Cable Assembly, M5, For Use With Grainger Item Number 4YZ93, 4YZ94, For Use With Mfr. Model Number SLA-5 STD, SLA-5 STR, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- CASTERHQ Floor Truck Lock, 5" (FLPLS5)
- EXTREME MAX Extreme Max 3008.0448 Braided Cotton/Polyester Clothesline - 7/32" x 200', White (3008.0448)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- GENIE Cable Assembly, GL #10 (5271GT)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Push Button, Red, Mushroom Head (66812GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- DAYTON Caster Kit (MH4ECW803G)
- Genie Lifting Truck Parts