Shop All Lifting Truck Parts
Genie
Cable Assembly, GL #12
Mfr # 5272GT
Zoro # G1907346
original price:
$69.49
11% off
new price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.7
- Overall Width 0.27
- Fits Brand Genie
- For Use With Mfr. Model Number GL-12 STR
- For Use With Genie Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 5272GT
- Zoro # G1907346
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 12.7 |
Overall Width | 0.27 |
Details
Item | Cable Assembly, GL #12 |
Fits Brand | Genie |
For Use With Mfr. Model Number | GL-12 STR |
For Use With | Genie Lift |
Includes | Cable |
Weight | 1.5 |
Description
Cable Assembly, GL #12, For Use With Grainger Item Number 4YZ82, For Use With Mfr. Model Number GL-12 STR, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE Push Button, Red, Mushroom Head (66812GT)
- GENIE Cable Assembly, GL #10 (5271GT)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Cable Assembly, SL/ST, 756 in. x 3/16 in. (7251GT)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- Genie Lifting Truck Parts